Beli Shut Off Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOMAR VALVE Emergency Shut-Off Devices
    Mulai

    Rp18.999.900

    JOMAR VALVE Emergency Shut-Off Devices
    Deskripsi:
    These emergency shut off valves are designed to help in shutting off water in a copper tube. They allow replacement of defective valves and installation of new valves without shutting off water. Valves may be replaced or installed on hot or cold water, glycol systems, under pressure, and various types of copper tubing.
    atribut:
    • UNSPSC: 40141609
    • Features: Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
    • For use with: Water or Glycol Systems
    • Maximum Pressure: 250
  2. Metalwork Shut-Off Valve
    Mulai

    Rp10.999.900

    Metalwork Shut-Off Valve
    Deskripsi:
    Electropneumatic Shut-off valve Cnomo Skillair 200
    atribut:
    • Part Number: 3669004
    • Threaded Port (inch): 1/2
    • Functional Denomination: Shut-Off Valve
    • Max. Input Pressure N (bar): 13
    • Flow Rate (nl/minute): 3000
    • Flow Rate at 6bar DP 0.5bar (nl/minute): 02400
    • Maximum Temperature (°C): 50
    • Minimum Temperature (°C): -10
    • Product's Series: SKILLAIR Series
    • Size: 200
    • Thread Type: Cylindrical Gas
  3. FLOODMASTER Water Detection and Shut-Off Systems
    Mulai

    Rp10.999.900

    FLOODMASTER Water Detection and Shut-Off Systems
    Deskripsi:
    Protect property from water damage with these water detection and shut-off systems. Water flow is stopped when the sensors detect a leak. These systems are suitable for use with water-fed appliances such as washing machines, water filtration systems, aquariums, and more.
    atribut:
    • Audio Alarm: Yes
    • Connection Type: NPT
    • Material: Brass Valve; High Impact ABS
    • Number of Sensors: 1
    • Power Cord Length (ft): 12
    • Sensor Cord Length (ft): 8
    • Shut Off: Yes
    • Voltage (V AC): 120
  4. DIVERSITECH Water Detection and Shut-Off Systems
    Mulai

    Rp879.900

    DIVERSITECH Water Detection and Shut-Off Systems
    Deskripsi:
    Protect property from water damage with these water detection and shut-off systems. Water flow is stopped when the sensors detect a leak. These systems are suitable for use with water-fed appliances such as washing machines, water filtration systems, aquariums, and more.
    atribut:
    • UNSPSC: 39121531
  5. FESTO Shut Off Valve MS-EM Series
    Mulai

    Rp1.199.900

    FESTO Shut Off Valve MS-EM Series
    atribut:
    • Valve Function: 3/2, bistable
    • Actuation Type: Manual
    • Type of control: Direct
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  6. Fliessen Angle Valve with Auto Shut Off
    Mulai

    Rp309.900

    Fliessen Angle Valve with Auto Shut Off
    atribut:
    • Code Product: 0603-00
    • Type: Accessories
  7. FESTO Shut Off Valve MS-EE Series
    Mulai

    Rp2.899.900

    FESTO Shut Off Valve MS-EE Series
    atribut:
    • Valve Function: 3/2, closed, monostable
    • Actuation Type: Electrical
    • Type of control: Pilot-controlled
  8. WEATHERHEAD Plug Valves
    Mulai

    Rp1.299.900

    WEATHERHEAD Plug Valves
    Deskripsi:
    Brass ground plug valves have strong, malleable, corrosion-resistant bodies and are used in low-pressure applications. Also called ground plugs or shutoff cocks, they have a handle for manual actuation.
    atribut:
    • UNSPSC: 40141604
    • Body Material: Brass
    • Connection Type: FNPT
    • Handle Type: Lever Operated
    • Maximum Pressure: 30
    • Overall Height (inch): 3-1/2
    • Overall Length (inch): 2-3/8
    • Product Type: Multiple Shut-Off Valve
    • Temperature Range (°F): -65 To 250
    • Valve Design: 4-Way
  9. Metalwork 3 Ways Valve Unidirectional
    Mulai

    Rp619.900

    Metalwork 3 Ways Valve Unidirectional
    Deskripsi:
    3 ways valve unidirectional
    atribut:
    • Body Material: Technopolymer
    • Exhaust Flow Rate at 6.3bar (nl/minute): 110
    • Functional Denomination: Shut Off 3/2 Valve In Line
    • Inlet Flow Rate at 6.3bar DP 1bar (nl/minute): 280
    • Max. Input Pressure (bar): 010
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -20
    • Product's Series: Series LINE ON LINE
    • Push-in Fitting For Pipe (Ø): 6
    • Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
    • Thread Type: Cylindrical
    • Threaded Port (inch): 1/8
  10. Parker Refrigeration Shutoff Valves
    Mulai

    Rp1.799.900

    Parker Refrigeration Shutoff Valves
    Deskripsi:
    Front seating valves have copper sweat ODF connections. Valves have a bi-directional flow and a max. working pressure of 750 psi. For use with all CFC, HCFC, and HFC refrigerants and with R-22 Air Conditioning Condensing Units and Heat Pumps.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Brass
    • Connection Material: Copper
    • Flow: Bi-directional
    • For use with: R-22 Air Conditioning Condensing Units and Heat Pumps
    • Includes (in): 1/4 SAE Access Valve on Right Facing Field Connection
    • Maximum Working Pressure: 750
    • Operating Temperature Range (°F): -40 to +250
    • Operating pressure: Vacuum to 750
    • Style: Front Seating
  11. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  12. PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Mulai

    Rp12.999.900

    PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • UNSPSC: 40141621
    • Diaphragm Material: PTFE
    • Seal Material: PTFE
  13. Metalwork 2 Ways Valve Vie Unidirectional
    Mulai

    Rp609.900

    Metalwork 2 Ways Valve Vie Unidirectional
    atribut:
    • Part Number: 9065024
    • Body Material: Technopolymer
    • Exhaust Flow Rate at 6.3bar (nl/minute): 110
    • Functional Denomination: Shut Off 2/2 Valve In Line
    • Inlet Flow Rate at 6.3bar DP 1bar (nl/minute): 470
    • Max. Input Pressure (bar): 010
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -20
    • Product's Series: Series LINE ON LINE
    • Push-in Fitting For Pipe (Ø): 8
    • Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
    • Thread Type: Cylindrical
  14. LEONARD VALVE Mixing Valves
    Mulai

    Rp2.999.900

    LEONARD VALVE Mixing Valves
    Deskripsi:
    Point-of-use mixing valves install at or near fixtures such as sinks, showers, and bathtubs in commercial and institutional facilities. They typically have lower maximum temperature ratings than point-of-source valves and are low-lead compliant for use in potable water systems.
    atribut:
    • UNSPSC: 40141609
    • Hot Inlet Temperature (°F): 120 to 200
  15. SANI-LAV Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)
    Mulai

    Rp949.900

    SANI-LAV Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)
    Deskripsi:
    Thermostatic mixing valves sense water temperatures and adjust the flow from hot and cold water lines to match the faucet settings. They help prevent scalding by maintaining a constant water temperature even as the water volume changes. They're typically found in faucets with separate water volume and temperature controls. These valves are used as replacements for valves that allow leaks from a spout and no longer control water temperature or volume.
    atribut:
    • Fits Brand: Sani-Lav
  16. PRO-SET Refrigeration Access Valves
    Mulai

    Rp1.499.900

    PRO-SET Refrigeration Access Valves
    Deskripsi:
    Access valve quick-couplers and sets are used to service automotive A/C systems. Also called automotive service connectors, they have threaded connections and color-coded knobs to actuate the valve.
    atribut:
    • UNSPSC: 23151820
    • Application: HVACR
    • For use with: Automotive, Charge, Recovery
    • Includes: Shut Off Valve
    • Length (inch): 2
    • Operating Temperature Range (°F): 0 to 122
  17. Apollo Globe Valves (Katup Globe)
    Mulai

    Rp2.699.900

    Apollo Globe Valves (Katup Globe)
    Deskripsi:
    316 stainless steel globe valves feature molybdenum-alloyed construction and are preferred for use in marine environments. 316 stainless steel offers high resistance to pitting corrosion. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off the flow of air, fluid, or gas. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Bonnet Style: Hub
    • Connection Type - Valves: FNPTxFNPT
    • Item - Globe Valves: Globe Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Fluid Temperature - Valves (°F): 100
    • Shape: Tee
    • Valve Stem Design: Rising
  18. COLDER Quick-Disconnect Tube Fittings
    Mulai

    Rp459.900

    COLDER Quick-Disconnect Tube Fittings
    Deskripsi:
    Acetal quick-disconnect tube fittings are suitable for air and potable water applications including commercial and residential irrigation systems. These fittings are made from acetal plastic, also called polyacetal and polyoxymethylene (POM), a general purpose thermoplastic that resists corrosive and sensitive media, plus withstands changes in temperature and humidity.
    atribut:
    • Application: Air; Non-Potable Water
  19. Hayward Globe Valves (Katup Globe PVC)
    Mulai

    Rp5.099.900

    Hayward Globe Valves (Katup Globe PVC)
    Deskripsi:
    PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. It resists corrosion and most chemicals. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Body Material - Valves: PVC
    • Bonnet Style: Nut
    • Connection Type - Valves: FNPTxFNPT
    • Handle Material: PVC
    • Item - Globe Valves: Globe Valve
    • Max. Fluid Pressure - Valves: 150
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Air Pressure: Not Rated
    • Maximum Fluid Temperature - Valves (°F): 140
    • Seal Material: FPM
    • Shape: Angle
    • Stem Material: PVC
    • Valve Handle Design: Knob
    • Valve Stem Design: Rising
    • Wedge Material: PVC
  20. USA SEALING Globe Valves
    Mulai

    Rp4.699.900

    USA SEALING Globe Valves
    Deskripsi:
    316 stainless steel globe valves feature molybdenum-alloyed construction and are preferred for use in marine environments. 316 stainless steel offers high resistance to pitting corrosion. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off the flow of air, fluid, or gas. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Body Material - Valves: 316 Stainless Steel
    • Bonnet Style: Threaded
    • Connection Type - Valves: FNPTxFNPT
    • Handle Material: Cast Iron
    • Inlet to Outlet Length - Valves (inch): 3-7/16
    • Item - Globe Valves: Globe Valve
    • Max. Air Pressure (psi CWP): 200
    • Max. Fluid Pressure - Valves: 200
    • Max. Steam Pressure - Valves: 80
    • Maximum Air Temperature (°F): -4 to 356
    • Maximum Fluid Temperature - Valves (°F): 356
    • Pipe Size - Valves (inch): 1
    • Seal Material: PTFE
    • Shape: Straight
    • Stem Material: 316 Stainless Steel
    • Top of Handle to Inlet Center - Valves (inch): 4-33/100
    • Valve Class: Class 200
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Non-Rising
    • Wedge Material: 316 Stainless Steel
Daftar Harga Shut Off Valve Terbaru October 2026
JOMAR VALVE Emergency Shut-Off DevicesRp18.999.900
Metalwork Shut-Off ValveRp10.999.900
FLOODMASTER Water Detection and Shut-Off SystemsRp10.999.900
DIVERSITECH Water Detection and Shut-Off SystemsRp879.900
FESTO Shut Off Valve MS-EM SeriesRp1.199.900
Fliessen Angle Valve with Auto Shut OffRp309.900
FESTO Shut Off Valve MS-EE SeriesRp2.899.900
WEATHERHEAD Plug ValvesRp1.299.900
Metalwork 3 Ways Valve UnidirectionalRp619.900
Parker Refrigeration Shutoff ValvesRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)